
L-Desk, 59.06 in D X 30.04 in H, 59.06 in W X Engineered wood
Mfr # 424198
Zoro # G511227443
product price: $347.99
/eaKey Features
Overall Width
59.06 in
Overall Depth
59.06 in
Overall Height
30.04 in
Finish
Sindoori Mango®
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
424198
Zoro #
G511227443
UPC #
042666046305
Country of Origin
United States
Dimensions
Overall Width
59.06 in
Overall Depth
59.06 in
Overall Height
30.04 in
Details
Item
L-Desk
Finish
Sindoori Mango®
Material
Engineered wood
Description
It's time for an office upgrade. Enhance the look of your home office or workspace with this L-shaped desk from the Cannery Bridge collection. Never run out of workspace again - this office desk provides you with an abundance of surface space for all your desk essentials like your laptop, stacks of important papers, notepads and or course your favorite coffee mug. It even has space for home dcor items like an accent lamp and picture frames too. This computer desk features a file drawer with full extension slides that can hold letter-size hanging files to help keep you organized. This home office desk also features an open shelf along with a lower shelf for additional storage options. Keep all your cords and wire's neatly organized and out of the way with the desktop grommet holes and cord pass-throughs. This office desk is finished on all sides for versatile placement throughout your home. Finished in Sindoori Mango, this stunning L-shaped desk is just what your home office needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.