
L-Desk, 59.06 in D X 30.04 in H, 61.26 in W X Engineered wood
Mfr # 427718
Zoro # G111227539
product price: $194.82
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Width
61.26 in
Overall Depth
59.06 in
Overall Height
30.04 in
Finish
Soft White®
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
427718
Zoro #
G111227539
UPC #
042666075701
Country of Origin
United States
Dimensions
Overall Width
61.26 in
Overall Depth
59.06 in
Overall Height
30.04 in
Details
Item
L-Desk
Finish
Soft White®
Material
Engineered wood
Description
While you're bringing home the bacon, or making a grocery list that may include bacon, do so comfortably in the L-shaped desk from the County Line collection. The spacious top surface of this home office desk has room for a computer, binders, and photos of your loved ones. To keep your space tidy and organized, this L-shaped computer desk includes a file drawer with full extension slides that holds letter-size hanging files. A small drawer with metal runners and safety stop is ideal for pens, notepads, or sticky notes. An open shelf for additional storage allows this desk with file drawer to display items like books, home dcor, or other trinkets. This small office desk is finished on all sides so it will look polished no matter how you arrange it in your home. We know how pesky cords can be, that's why this desk includes a cord management system with two desktop grommets. Finally, the assembly process is aided by a patented T-slot drawer system and patented slide-on molding which allows you to assemble your new L-shaped desk in a breeze. Finished in Soft White, this L-shaped home office desk adds the right amount of space and style to any home office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.