L Desk, 59.134 in D X 30 in H, 59.134 in W X Solid wood, Engineered wood

  • Mfr # 435643

  • Zoro # G616468215


product price: $496.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
30 in
Overall Width
59.134 in
Finish
Khaki Pine
Overall Depth
59.134 in
Material
Solid wood, Engineered wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435643
Zoro #
G616468215
UPC #
42666220729
Country of Origin
Viet Nam

Dimensions

Overall Height
30 in
Overall Width
59.134 in
Overall Depth
59.134 in

Details

Finish
Khaki Pine
Item
L Desk
Material
Solid wood, Engineered wood

Description

Finished in the natural grain pattern of Khaki Pine, this L-shaped desk with drawers from the Newberry Lane collection features barn door framing, for a timeless country vibe that brings a perfect balance of modern style and rustic charm. The spacious work surface of this farmhouse L-shaped desk features dark, Hearthstone finish accents for a contemporary flair, with plenty of room for a computer, lamp or piles of files. Two drawers feature full extension slides for easy access to items within. The file drawer of this desk with open shelf holds letter-size hanging files. An open shelf atop the drawers allows additional room for small office supply storage or display of personal decor. This L-shaped desk with storage is finished on all sides for versatile placement anywhere in the office- whether it's the center of attention or nestled snugly against the wall. Create a farmhouse chic motif with a whole heap of organizational potential in any home office space with this country-inspired L-shaped desk.


  • SPACIOUS WORK SURFACE – This L-desk has a spacious work surface for computer, accent lamp, and more. It is finished on all sides for versatile placement.
  • EASY-GLIDE DRAWERS – Two drawers feature full extension slides for easy open and close. File drawer holds letter-size hanging files. Open shelf above drawers provides additional storage.
  • ACCENT DETAILING – Spacious top in Hearthstone finish accent. End panels feature decorative X design.
  • DIMENSIONS – 59-1/8"W x 59-1/8"D x 30"H
  • CLEAR INSTRUCTIONS – With illustrated instructions and labeled parts, you'll set it up quickly and easily.
  • SAUDER TRUSTED SERVICE – For questions about product or assembly, we are here to help.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.