
L-Desk, 60 in D X 29.72 in H, 65.98 in W X Engineered wood, Metal
Mfr # 430358
Zoro # G211227408
product price:Â $181.99
/ea
Free Shipping & Returns
Key Features
Overall Width
65.98 in
Overall Depth
60 in
Overall Height
29.72 in
Finish
Umber Wood®
Material
Engineered wood, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
430358
Zoro #
G211227408
UPC #
042666087872
Country of Origin
China
Dimensions
Overall Width
65.98 in
Overall Depth
60 in
Overall Height
29.72 in
Details
Item
L-Desk
Finish
Umber Wood®
Material
Engineered wood, Metal
Description
A spacious desk design does not have to feel clunky and boring. This L-shaped desk from the International Lux collection brings a light and airy feel to any home office space. Two small drawers with metal runners and safety stops create convenient hidden storage of this open frame desk. This home office desk features an open storage area with one fixed shelf, allowing you easy access to books, binders, folders, and more. Small cubbyhole storage beneath the top surface of this wood and metal L-shaped desk ensures that your planners, sticky notes, or favorite pen are never far out of reach. The top surface of this modern home office desk is spacious enough for your computer or laptop, photos of your loved ones, notecards, and phone. Three desktop grommets for cord management ensures that your desk with open storage will be free of cord clutter. Finished on all sides for versatile placement, this desk will look polished from every angle. With a durable, powder coated metal frame and an Umber Wood finish with Deco Stone top accents, this L-shaped desk with drawers brings a subtle grounded but lively feel to your home office, spare room, or living room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.