
L-Shaped Desk, 28.504 in H, 47.008 in W X Smoked Oak
Mfr # 425077
Zoro # G316078110
product price:Â $96.29
/ea
Free Shipping & Returns
Key Features
Length
47.441 in
Overall Width
47.008 in
Overall Height
28.504 in
Color
Smoked Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
425077
Zoro #
G316078110
UPC #
042666051323
Country of Origin
China
Dimensions
Length
47.441 in
Overall Width
47.008 in
Overall Height
28.504 in
Details
Item
L-Shaped Desk
Color
Smoked Oak
Description
Is the lack of workspace in your home office bringing you down? We can pick you back up! Give your office space the functionality you need with the style that you love with this L-shaped desk from the North Avenue collection. This home office desk offers a spacious top surface that provides the room you need for all your office essentials like your laptop, stacks of notepads, folders and your hot cup of coffee. You can also find a spot for items like an accent lamp and picture frames too. This computer desk features open storage with fixed shelving for other miscellaneous items like storage bins and work binders. As an add-on, this office desk accommodates optional Hidden Wireless Qi Charger by Eggtronics 425905 sold separately - visit sauder.com for more information. This L-desk features a durable, black metal frame and is finished on all sides for versatile placement throughout your home. Finished in Smoked Oak, this L-shaped desk is just what your office space is missing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.