Zoro Homepage

L-Shaped Desk, 29.252 in H, 59.055 in W X Dover Oak

  • Mfr # 412320

  • Zoro # G016078281


product price: $366.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
59.055 in
Length
58.74 in
Color
Dover Oak
Features
File drawer with full extension slides holds letter-size hanging files, Grommet holes and pass-throughs for cord management, Lower shelf for additional storage, Dover OakĀ® finish with Slate finish accents.
Overall Height
29.252 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412320
Zoro #
G016078281
UPC #
042666110020
Country of Origin
United States

Dimensions

Overall Width
59.055 in
Length
58.74 in
Overall Height
29.252 in

Details

Color
Dover Oak
Features
File drawer with full extension slides holds letter-size hanging files, Grommet holes and pass-throughs for cord management, Lower shelf for additional storage, Dover OakĀ® finish with Slate finish accents.
Item
L-Shaped Desk

Description

Get inspired and create the perfect office and/or work space with this good looking L-shaped desk from the August Hill collection. Its spacious top surface provides you with all the room you need for your must-have desk essentials like your laptop, collection of notepads, your array of pens and of course a coffee mug too. It even has space for home decor items like a lamp and pictures of your family. It features a file drawer with full extension slides that can hold letter-size hanging files so you can keep all your important documents organized. It also features a lower open shelf for additional storage space for items like folders and stacks of papers. It includes grommet holes and pass-throughs so you can keep your wires neat and out of sight. Finished in Dover Oak and detailed with Slate finish accents, this beautiful desk gives you the style you want with the functionality you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.