L-Shaped Desk, 29.567 in H, 59.055 in W X Chalked Chestnut

  • Mfr # 426500

  • Zoro # G216078180


product price: $416.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
58.74 in
Overall Width
59.055 in
Color
Chalked Chestnut
Overall Height
29.567 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426500
Zoro #
G216078180
UPC #
042666058292
Country of Origin
United States

Dimensions

Length
58.74 in
Overall Width
59.055 in
Overall Height
29.567 in

Details

Color
Chalked Chestnut
Item
L-Shaped Desk

Description

Need a little motivation to get you going on your big work projects? A revamped office space should do the trick! Update your home office with the charming style and design of this L-shaped desk from the Edge Water collection. This home office desk offers a spacious top surface that provides you with room for everything you need like your laptop, stacks of notepads, a cup full of pens and even a little home decor. This farmhouse L-shaped desk features a small storage drawer that opens and closes on smooth metal runners for easy access storage of miscellaneous supplies. The file drawer with full extension slides can hold letter or European sizes hanging files for increased organization. The lower shelf of this L-shaped office desk provides you with additional storage space. The cord management system includes desktop grommets so you can keep all wires neat and out of site. Finished on all sides in Chalked Chestnut, this beautiful L-shaped desk with storage will have your home office looking better than ever.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.