L-Shaped Desk, 29.764 in H, 65.118 in W X Mystic Oak

  • Mfr # 428224

  • Zoro # G616078230


product price:  $392.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
65.118 in
Length
58.661 in
Overall Height
29.764 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
428224
Zoro #
G616078230
UPC #
042666073691
Country of Origin
United States

Dimensions

Overall Width
65.118 in
Length
58.661 in
Overall Height
29.764 in

Details

Item
L-Shaped Desk
Color
Mystic Oak

Description

Update your home office with this L-shaped desk from the Cottage Road collection. The spacious work surface of this home office desk has room for your computer, pens, binders, folders and a little home decor. Two drawers feature full extension slides for desk essentials and convenient storage options. The lower drawer holds letter-size hanging files, so your important documents are never hard to find. This L-shaped office desk features a lower, open shelf for additional storage of books or an organizing bin. A tidy workspace is crucial, that's why this wood L-shaped desk comes equipped with two desktop grommets to keep your home office clutter free of electronic cords. This farmhouse style wood computer desk is finished on all sides for versatile placement in any room of your home. This allows you to rearrange and revamp as often as you want-your desk will look good from every angle. Finished in Mystic Oak, this L-shaped desk with storage breathes new life into and new meaning into the home office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.