
L-Shaped Home Office Desk, 29.606 in H, 68.74 in W X Wind Oak
Mfr # 417714
Zoro # G316078295
product price: $627.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Length
65.118 in
Overall Height
29.606 in
Overall Width
68.74 in
Features
Color
Wind Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
417714
Zoro #
G316078295
UPC #
42666000987
Country of Origin
United States
Dimensions
Length
65.118 in
Overall Height
29.606 in
Overall Width
68.74 in
Details
Item
L-Shaped Home Office Desk
Features
Color
Wind Oak
Description
Your office space deserves to have beautiful style too. Create a one-of-a-kind work environment when you add the sophisticated charm and design of this L-shaped desk from the Palladia collection. This stunning home office desk offers a spacious top surface that provides you with ample work space along with room for all your must-have desk essentials like your laptop, notebooks, folders and coffee mug too! Give your keyboard/mouse a home in the easy gliding drawer/shelf that includes a flip-down panel. This durable computer desk features three storage drawers that open and close on smooth metal runners. The file drawer with full extension slides holds letter or legal size hanging files so you can keep all your documents organized. Behind the door is a hidden storage area that includes an adjustable shelf and can house a vertical CPU tower. The L-shaped desk top includes grommet holes for all your wires and cords. It's finished on all sides for versatile placement throughout your office. Finished in Wind Oak and detailed with attractive hardware, this handsome desk will have your office space looking good in no time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.