Zoro Homepage

Larkin Ledge Lateral File Go

  • Mfr # 433625

  • Zoro # G611227886


product price: $70.45
/ea

Key Features

Height
30 in
Material
Engineered wood, Metal
Overall Depth
19.45 in
Width
34.02 in
Finish
Glacier OakĀ®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433625
Zoro #
G611227886
UPC #
042666127004
Country of Origin
United States

Dimensions

Height
30 in
Overall Depth
19.45 in
Width
34.02 in

Details

Material
Engineered wood, Metal
Finish
Glacier OakĀ®

Description

How do you pick out the best lateral filing cabinet to fit your needs? If you only need a single drawer option, look no further than this 1 drawer lateral file cabinet from the Larkin Ledge collection. This file cabinet features a spacious drawer with full extension slides that holds letter or legal size hanging files. Your most important documents are never far out of reach and will stay organized. A lateral file cabinet with shelf below the top surface is the perfect place for books, binders, or other home office essentials. Finished on all sides for versatile placement in any room of your home, this legal-size filing cabinet will look great no matter how you arrange it. For added styling, the top features an edge-captured decorative molding, and the top surface and drawer front feature a decorative hexagon pattern. Accented with tall, tapered legs and finished in a clean Glacier Oak, this 1 drawer filing cabinet makes storing your files easier than ever. And its straight-forward, classic look will blend in nearly any dcor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.