
Larkin Ledge Storage Coffee Table Go , Large storage drawer features metal runners and safety stops
Mfr # 433723
Zoro # G811227587
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Width
31.89 in
Length
29.84 in
Height
18.54 in
Finish
Glacier OakĀ®
Material
Engineered wood, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
433723
Zoro #
G811227587
UPC #
042666128179
Country of Origin
United States
Dimensions
Width
31.89 in
Length
29.84 in
Height
18.54 in
Details
Finish
Glacier OakĀ®
Material
Engineered wood, Metal
Description
A coffee table can be a key furniture item in any living room. The refined classic styling of this coffee table with drawer from the Larkin Ledge collection will bring not only a fresh look, but also plenty of functionality to any setting. This coffee table with open storage includes a drawer with full extension slides that is perfect for storing a blanket, laptop, games, or whatever you need hidden away. This storage coffee table features a spacious edge-captured tray top surface with enough room for drinks, framed photos, or ornamental memorabilia from that family vacation. The top also features a decorative molding and hexagon pattern for added style. Additional storage can be found on the opposite side of the drawer which includes an open cubby area with adjustable shelf. Finished on all sides for versatile placement in any room of your home, this large coffee table looks polished from every angle. Finished in Glacier Oak, this square coffee table will bring years of style and functionality to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.