Zoro Homepage

Lighting Accessory 3a

  • Mfr # 426494

  • Zoro # G216078357


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Height
0.394 in
Color
White
Width
19.449 in
Length
0.984 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426494
Zoro #
G216078357
UPC #
042666083874
Country of Origin
China

Dimensions

Height
0.394 in
Width
19.449 in
Length
0.984 in

Details

Color
White
Item
Office LED Shelf Lighting Kit

Description

To add a touch of light while keeping the cohesiveness of your office intact, turn to the LED light kit from the Sauder Select collection. This LED lighting kit is designed to conserve energy with a long life span. Easy to use, this LED office lighting features a single point touch ON/OFF button with dimmable function. This LED shelf light can be dimmed to 6%, 50% or 100% to accommodate the amount of light you need for your tasks. The aluminum housing of this commercial task lighting is ideal for heat dissipation, so no worrying about overheating. It is UL certified to national safety standards, so you know your office task lighting is the best in the biz. Compatible with Sauder Commercial Office collections, this LED light kit elevates any desktop hutch commercial office furniture. With included mounting hardware and screws, this LED lighting kit adds compatible lighting to your office space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.