
Manhattan Gate Coffee Table Blaze Acacia
Mfr # 430359
Zoro # G311227575
product price: $128.04
/ea
Free Shipping & Returns
Key Features
Width
31.02 in
Length
30.94 in
Height
16.06 in
Finish
Blaze Acacia®
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
430359
Zoro #
G311227575
UPC #
042666087896
Country of Origin
China
Dimensions
Width
31.02 in
Length
30.94 in
Height
16.06 in
Details
Finish
Blaze Acacia®
Material
Engineered wood
Description
A square coffee table sets a room apart. This Manhattan Gate coffee table takes what you know about the centerpiece of a living room and gives it a new century lift. This modern coffee table is built with strong and lightweight panel construction that makes assembly and rearranging in your home easy and stress free. This square coffee table with storage features two storage drawers with full extension slides that holds remotes, pillows, small blankets, magazines, and whatever you need to hide or stow away. The top surface space of this coffee table with drawers is spacious enough for home dcor, drink coasters, a candle, and more. Finished on all sides for versatile placement anywhere in your home, this modern coffee table with storage will look polished from every angle. A Blaze Acacia finish takes this square coffee table from wow to WOW!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.