
Manhattan Gate Coffee Table Sm
Mfr # 427359
Zoro # G211227637
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Width
31.02 in
Length
30.94 in
Height
16.06 in
Finish
Sindoori Mango®
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
427359
Zoro #
G211227637
UPC #
042666064224
Country of Origin
China
Dimensions
Width
31.02 in
Length
30.94 in
Height
16.06 in
Details
Finish
Sindoori Mango®
Material
Engineered wood
Description
If the coffee table is the centerpiece of the living room, why not have it be good to look at? With a modern minimalist aesthetic, the Manhattan Gate collection brings function and contemporary style to any outdated room with this square coffee table. The spacious top surface of this modern coffee table holds your large books of photography, a unique art piece and of course, your beverages. Two drawers with full extension slides can be used for hideaway storage space, allowing you to keep your cozy blankets and pillows close. The Manhattan Gate square coffee table with storage is finished on all sides for versatile placement in your living room, or any room! This coffee table with storage features strong and lightweight panel construction, making it durable but also convenient to assemble and move. Finished in a warm Sindoori Mango which complements any piece of home dcor, this coffee table with storage is here to bring a modern structural aesthetic to your living room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.