Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Market Commons Lateral File Po

  • Mfr # 431297

  • Zoro # G111227942


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Height
30.59 in
Material
Engineered wood, Metal
Overall Depth
17.99 in
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431297
Zoro #
G111227942
UPC #
042666115971
Country of Origin
China

Dimensions

Height
30.59 in
Overall Depth
17.99 in
Width
30 in

Details

Material
Engineered wood, Metal
Finish
Prime Oak®

Description

Where do you keep your important files? Stuffed in a drawer? Expand your office storage and enhance your home office styling with this lateral file from the Market Commons collection. Blending style and function together, this 2-drawer lateral file cabinet mixes finishes for a unique, modern appeal. This lateral file cabinet features full extension slides on each drawer and holds letter or legal-size hanging files. Your safety is always on our mind and this 2-drawer filing cabinet includes an interlocking safety mechanism that allows only one drawer open at a time. The top surface of this office filing cabinet is uniquely accented with a slate-look finish and is ideal for a lamp, photos of your family, home office dcor, and more. Finished on all sides for versatile placement, this legal-size filing cabinet will look polished from every angle, no matter how you arrange it in your home. With a Prime Oak finish with Slate Gray accents and detailed with a durable, powder coated metal frame, this lateral file cabinet will look stunning no matter where it stands.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.