Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Market Commons Lateral File Rw

  • Mfr # 431211

  • Zoro # G211228108


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Height
30.59 in
Material
Engineered wood, Metal
Overall Depth
17.99 in
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431211
Zoro #
G211228108
UPC #
042666098281
Country of Origin
China

Dimensions

Height
30.59 in
Overall Depth
17.99 in
Width
30 in

Details

Material
Engineered wood, Metal
Finish
Rich Walnut™

Description

A mixture of textures and colors give this lateral file from the Market Commons collection its signature flare. This lateral file cabinet features two drawers that open and close on full extension slides. Each drawer accommodates letter or legal-size hanging files to keep you organized and clutter free. This 2-drawer lateral file cabinet features an interlocking safety mechanism that allows only one drawer to open at a time for enhanced safety. The spacious tabletop surface of this 2-drawer filing cabinet makes the perfect spot to display all your favorite things - a stylish accent lamp, awards and achievements, decorative plants, or any other home dcor. Use it in your office, living room, or around the home as an accent piece - this legal-size filing cabinet is finished on all sides for a polished look no matter where it stands! With a Rich Walnut finish with Slate Gray accents and a durable, powder coated metal frame, this office filing cabinet upgrades your file storage with good looks and plentiful capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.