
Market Commons Lift Top Coffee Table 3a , Top lifts up and forward to create versatile work surface
Mfr # 431299
Zoro # G011227585
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Width
34.72 in
Length
18.9 in
Height
17.99 in
Finish
Prime OakĀ®
Material
Engineered wood, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
431299
Zoro #
G011227585
UPC #
042666115995
Country of Origin
China
Dimensions
Width
34.72 in
Length
18.9 in
Height
17.99 in
Details
Finish
Prime OakĀ®
Material
Engineered wood, Metal
Description
Is your couch too comfy to leave but you still have work to get done? We have a solution for you. This lift-top coffee table from the Market Commons collection is the best of both worlds. The top of this storage coffee table lifts up and forward creating a multipurpose surface so you can work, browse online, or eat dinner while relaxing on your couch. With a lightweight, 1 in. panel construction, this lift-top coffee table with storage is easy to assemble and durable to last through years of movie marathons. Beneath the top surface of this coffee table with lift-top is a hidden storage area that is ideal for items like blankets, books, the remote, and more. The lower open wire mesh shelf provides you with even more space to store and display things like organizing bins, board games and home dcor. This coffee table with storage is finished on all sides for versatile placement throughout your home. Finished in Prime Oak with Slate Gray accent, this lift-top coffee table is the perfect statement piece in any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.