Zoro Homepage

Merton Hall 19in w 1-Door Pantry Dao 3a

  • Mfr # 443666

  • Zoro # G216468219


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
16.85 in
Finish
Dakota Oak
Height
70.945 in
Material
Engineered wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443666
Zoro #
G216468219
UPC #
42666244985
Country of Origin
Thailand

Dimensions

Width
18.504 in
Overall Depth
16.85 in
Height
70.945 in

Details

Item
Storage Cabinet
Finish
Dakota Oak
Material
Engineered wood

Description

Elevate any living space from cluttered to clean with this tall storage cabinet from the Merton Hall collection. Behind the large door of this cabinet with soft-close door is a hidden space that offers three adjustable shelves and one fixed shelf for customizable storage space. This 5-shelf storage cabinet has sturdy shelves, ideal for a variety of storage needs, from home office files to pantry items, cleaning supplies, stacks of linen, or crafting materials. Finished in dark and elegant Dakota Oak, this single-door storage cabinet has strong yet lightweight panel construction making it easily portable yet durable and extremely versatile. The door of this storage cabinet with adjustable shelves can be assembled to open from the left or the right side to fit seamlessly into the design of any space. This tall cabinet offers aesthetic appeal, with the practical power of organization, a great addition to the kitchen, home office, or any space in the home.


  • MULTI-ROOM STORAGE – This functional cabinet can meet your storage needs in a variety of rooms – living room, kitchen, office, or laundry/utility.
  • ADJUSTABLE SHELVING – Three adjustable shelves and one fixed shelf for the ultimate storage versatility. Each adjustable shelf has a maximum weight capacity of 25 lbs.
  • HIDDEN STORAGE – Door features soft-closing hinges.
  • DIMENSIONS – 18-1/2"W x 16-7/8"D x 71"H
  • SAFETY FIRST – Wall anchor kit provided to help prevent tip-over accidents.
  • CLEAR INSTRUCTIONS – With illustrated instructions and labeled parts, you'll set it up quickly and easily.
  • SAUDER TRUSTED SERVICE – For questions about product or assembly, we are here to help.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.