Zoro Homepage

Merton Hall 19in w 1-Door Pantry Hash 3a

  • Mfr # 443667

  • Zoro # G316468218


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
16.85 in
Material
Engineered wood
Finish
Harmony Ash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443667
Zoro #
G316468218
UPC #
42666244954
Country of Origin
Thailand

Dimensions

Overall Depth
16.85 in
Height
70.945 in
Width
18.504 in

Details

Item
Storage Cabinet
Material
Engineered wood
Finish
Harmony Ash

Description

Discover stately storage solutions for spaces small or large with the tall storage cabinet from the Merton Hall collection. Finished in the light, fresh woodgrain of Harmony Ash, the strong and lightweight panel construction of this 5-shelf storage cabinet is portable yet durable and extremely versatile. Behind the large door of this cabinet with soft-close door is a hidden space that offers three adjustable shelves and one fixed shelf for customizable storage to easily accommodate items of varying heights. The sturdy shelves of this single-door storage cabinet are ideal for anything from pantry items to cleaning supplies, home office organization, or craft room management. The door of this storage cabinet with adjustable shelves can be assembled to open from the left or the right side to fit seamlessly into the design of any space. From cluttered to clean, this tall cabinet offers the practical power of a quality storage cabinet, without sacrificing personal style.


  • MULTI-ROOM STORAGE – This functional cabinet can meet your storage needs in a variety of rooms – living room, kitchen, office, or laundry/utility.
  • ADJUSTABLE SHELVING – Three adjustable shelves and one fixed shelf for the ultimate storage versatility. Each adjustable shelf has a maximum weight capacity of 25 lbs.
  • HIDDEN STORAGE – Door features soft-closing hinges.
  • DIMENSIONS – 18-1/2"W x 16-7/8"D x 71"H
  • SAFETY FIRST – Wall anchor kit provided to help prevent tip-over accidents.
  • CLEAR INSTRUCTIONS – With illustrated instructions and labeled parts, you'll set it up quickly and easily.
  • SAUDER TRUSTED SERVICE – For questions about product or assembly, we are here to help.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.