Zoro Homepage

Merton Hall 23in w 2-Door Pantry Dao 3a

  • Mfr # 443669

  • Zoro # G916468212


product price: $434.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Dakota Oak
Height
70.945 in
Overall Depth
16.85 in
Material
Engineered wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443669
Zoro #
G916468212
UPC #
42666244992
Country of Origin
Thailand

Dimensions

Height
70.945 in
Width
23.465 in
Overall Depth
16.85 in

Details

Finish
Dakota Oak
Item
Storage Cabinet
Material
Engineered wood

Description

This two-door storage cabinet from the Merton Hall collection lends charming, aesthetic appeal to the practical power of organization, presenting a great addition to the kitchen, home office, or any space in the home. With strong and lightweight panel construction, this tall storage cabinet is sturdy but versatile, featuring soft-close hinges to prevent slamming and finger pinches. Behind the doors of this 5-shelf storage cabinet are spacious shelves for ample organizational opportunity. The three adjustable shelves and two fixed shelves of this double door storage cabinet provide versatile storage options for items large and small. Whether you need to store stacks of fluffy linens or pantry staples, baskets of craft supplies, or office necessities, there's plenty of space inside this 2-door cabinet for expansive organization. Finished in dark and elegant Dakota Oak, this cabinet with soft-close doors is a stylish and versatile addition to the kitchen, home office, or any space in the home.


  • MULTI-ROOM STORAGE – This functional cabinet can meet your storage needs in a variety of rooms – living room, kitchen, office, or laundry/utility.
  • ADJUSTABLE SHELVING – Three adjustable shelves and one fixed shelf for the ultimate storage versatility. Each adjustable shelf has a maximum weight capacity of 25 lbs.
  • HIDDEN STORAGE – Doors feature soft-closing hinges.
  • DIMENSIONS – 23-1/2"W x 16-7/8"D x 71"H
  • SAFETY FIRST – Wall anchor kit provided to help prevent tip-over accidents.
  • CLEAR INSTRUCTIONS – With illustrated instructions and labeled parts, you'll set it up quickly and easily.
  • SAUDER TRUSTED SERVICE – For questions about product or assembly, we are here to help.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.