Zoro Homepage

Merton Hall 23in w 2-Door Pantry Glw 3a

  • Mfr # 443668

  • Zoro # G516468209


product price: $404.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
White
Overall Depth
16.85 in
Material
Engineered wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443668
Zoro #
G516468209
UPC #
42666245005
Country of Origin
Thailand

Dimensions

Width
23.465 in
Overall Depth
16.85 in
Height
70.945 in

Details

Finish
White
Item
Storage Cabinet
Material
Engineered wood

Description

Embrace the practical, aesthetic appeal, and transformative power of the two-door storage cabinet from the Merton Hall collection. With strong and lightweight panel construction, this tall storage cabinet is sturdy but versatile. Behind the doors of this 5-shelf storage cabinet with gentle, soft-close hinges, are spacious shelves for ample organizational opportunity. The three adjustable shelves and two fixed shelves of this double door storage cabinet provide versatile storage options for items large and small. This sturdy storage cabinet offers ample space for organizing items such as linens, pantry staples, craft supplies, or office necessities. Easily reduce living space clutter while never sacrificing personal style with this 2-door cabinet. With a bright and neutral, White finish that easily blends in with any decor, this cabinet with soft-close doors will elevate the living space from cluttered to clean in no time.


  • MULTI-ROOM STORAGE – This functional cabinet can meet your storage needs in a variety of rooms – living room, kitchen, office, or laundry/utility.
  • ADJUSTABLE SHELVING – Three adjustable shelves and one fixed shelf for the ultimate storage versatility. Each adjustable shelf has a maximum weight capacity of 25 lbs.
  • HIDDEN STORAGE – Doors feature soft-closing hinges.
  • DIMENSIONS – 23-1/2"W x 16-7/8"D x 71"H
  • SAFETY FIRST – Wall anchor kit provided to help prevent tip-over accidents.
  • CLEAR INSTRUCTIONS – With illustrated instructions and labeled parts, you'll set it up quickly and easily.
  • SAUDER TRUSTED SERVICE – For questions about product or assembly, we are here to help.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.