Zoro Homepage

Merton Hall 23in w 2-Door Pantry Hash 3a

  • Mfr # 443670

  • Zoro # G216468202


product price: $404.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Harmony Ash
Material
Engineered wood
Overall Depth
16.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443670
Zoro #
G216468202
UPC #
42666244961
Country of Origin
Thailand

Dimensions

Height
70.945 in
Width
23.465 in
Overall Depth
16.85 in

Details

Finish
Harmony Ash
Item
Storage Cabinet
Material
Engineered wood

Description

Introducing the stately storage solution of the two-door storage cabinet from the Merton Hall collection. Finished in the light, neutral woodgrain tones of Harmony Ash, its strong and lightweight panel construction makes this cabinet both sturdy and versatile. Featuring the convenience of soft-close hinges that prevent door slams, this 5-shelf storage cabinet offers spacious shelves for plenty of organizational opportunity hidden behind its doors. The three adjustable shelves and two fixed shelves of this double door storage cabinet provide versatile storage options for items large and small. This tall storage cabinet offers ample space for storing items such as linens, pantry staples, craft supplies, or office necessities. Easily reduce living space clutter while never sacrificing personal style with this 2-door cabinet. This cabinet with soft-close doors offers the opportunity for elegance in any part of the home.


  • MULTI-ROOM STORAGE – This functional cabinet can meet your storage needs in a variety of rooms – living room, kitchen, office, or laundry/utility.
  • ADJUSTABLE SHELVING – Three adjustable shelves and one fixed shelf for the ultimate storage versatility. Each adjustable shelf has a maximum weight capacity of 25 lbs.
  • HIDDEN STORAGE – Doors feature soft-closing hinges.
  • DIMENSIONS – 23-1/2"W x 16-7/8"D x 71"H
  • SAFETY FIRST – Wall anchor kit provided to help prevent tip-over accidents.
  • CLEAR INSTRUCTIONS – With illustrated instructions and labeled parts, you'll set it up quickly and easily.
  • SAUDER TRUSTED SERVICE – For questions about product or assembly, we are here to help.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.