Zoro Homepage

Merton Hall Large Storage Cab Dao 3a A2

  • Mfr # 443672

  • Zoro # G116468197


product price: $534.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Depth
16.85 in
Finish
Dakota Oak
Material
Engineered wood
Height
70.945 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443672
Zoro #
G116468197
UPC #
42666245142
Country of Origin
Thailand

Dimensions

Overall Depth
16.85 in
Width
36.772 in
Height
70.945 in

Details

Item
Storage Cabinet
Finish
Dakota Oak
Material
Engineered wood

Description

The stately swing-out storage cabinet from the Merton Hall collection has vast and versatile storage options for homes of all sizes. With strong yet lightweight panel construction, the reliable durability of this swing-out cabinet does not limit its versatility. Two adjustable shelves and one fixed shelf behind each door give this double door storage cabinet vast and adaptable space capacity. The swing-out storage door features three adjustable and three fixed shelves for quick and easy access to craft supplies, pantry necessities, office supplies and more. This two-door storage cabinet can be assembled with the swing-out storage on either the left or right side to easily accommodate any space. The large door features soft-closing hinges to prevent slamming and finger pinches. This storage cabinet with doors, finished in dark and elegant Dakota Oak, will elevate interior style while providing the maximum storage options for any home.


  • MULTI-ROOM STORAGE – This functional cabinet can meet your storage needs in a variety of rooms – living room, kitchen/pantry, or office.
  • ADJUSTABLE SHELVING – Two adjustable shelves and one fixed shelf behind each door create versatile storage options.
  • Swing-out storage door features three adjustable and three fixed shelves.
  • VERSATILITY – The swing-out storage door can be assembled on either the left or right side.
  • DIMENSIONS – 36-3/4"W x 16-7/8"D x 71"H
  • SAFETY FIRST – Wall anchor kit provided to help prevent tip-over accidents.
  • CLEAR INSTRUCTIONS – With illustrated instructions and labeled parts, you'll set it up quickly and easily.
  • SAUDER TRUSTED SERVICE – For questions about product or assembly, we are here to help.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.