Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Merton Hall Large Storage Cab Glw A2 3a

  • Mfr # 443671

  • Zoro # G116468203


product price: $534.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Finish
White
Material
Engineered wood
Overall Depth
16.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443671
Zoro #
G116468203
UPC #
42666244978
Country of Origin
Thailand

Dimensions

Width
36.772 in
Height
70.945 in
Overall Depth
16.85 in

Details

Finish
White
Material
Engineered wood
Item
Storage Cabinet

Description

Say hello to the king of storage solutions, the swing-out storage cabinet from the Merton Hall collection. This stately swing-out cabinet has strong yet lightweight panel construction for reliable durability that is also very versatile. With two adjustable shelves and one fixed shelf behind each door, the space capacity of this double door storage cabinet is vast and adaptable. The swing-out storage door features three adjustable and three fixed shelves for quick and easy access to craft supplies, pantry necessities, or office supplies. This two-door storage cabinet can be assembled with the swing-out storage on either the left or right side to easily accommodate any space. The large door features soft-closing hinges to prevent slamming and finger pinches. Finished in bright and neutral white, this storage cabinet with doors will easily fit into any decor, while providing the maximum and most versatile storage opportunity for any home.


  • MULTI-ROOM STORAGE – This functional cabinet can meet your storage needs in a variety of rooms – living room, kitchen/pantry, or office.
  • ADJUSTABLE SHELVING – Two adjustable shelves and one fixed shelf behind each door create versatile storage options.
  • Swing-out storage door features three adjustable and three fixed shelves.
  • VERSATILITY – The swing-out storage door can be assembled on either the left or right side.
  • DIMENSIONS – 36-3/4"W x 16-7/8"D x 71"H
  • SAFETY FIRST – Wall anchor kit provided to help prevent tip-over accidents.
  • CLEAR INSTRUCTIONS – With illustrated instructions and labeled parts, you'll set it up quickly and easily.
  • SAUDER TRUSTED SERVICE – For questions about product or assembly, we are here to help.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.