Zoro Homepage

Multimedia Storage Tower Cnc

  • Mfr # 409110

  • Zoro # G116078303


product price: $68.85
/ea

Key Features

Color
Cinnamon Cherry
Overall Width
32.441 in
Overall Length
9.409 in
Overall Height
45.354 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
409110
Zoro #
G116078303
UPC #
42666132510
Country of Origin
United States

Dimensions

Overall Width
32.441 in
Overall Length
9.409 in
Overall Height
45.354 in

Details

Color
Cinnamon Cherry
Item
7-Shelf Media Storage Tower

Description

Stack it, store it and display it! Create the versatile storage options that your home needs while adding the charming style and attractive good looks of this multimedia storage tower. Crafted with high-quality materials, this multimedia tower from Sauder is designed for durability. It features seven spacious shelves that are ideal for storing an array of different items like your favorite books, your collection of movies, CDs, video games and so much more! This media tower cabinet also makes a great spot to display home decor items like knick-knacks, decorative plants and photos of your family and friends too. It includes six adjustable shelves that have the ability to move to different heights to create flexible storage options for items of all shapes and sizes. Its simple beauty and versatile design make it a perfect fit for any room in your home - the entertainment room, the living room, or in your office. It looks good no matter where it stands. Finished in Cinnamon Cherry, this handy storage tower is the solution to all your storage woes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.