Zoro Homepage

Newberry Lane Storage Wall Kp A2 3a

  • Mfr # 435616

  • Zoro # G716468207


product price: $584.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Finish
Khaki Pine
Frame Material
Solid wood, Engineered wood
Width
47.244 in
Overall Height
70.236 in
Overall Depth
14.803 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435616
Zoro #
G716468207
UPC #
42666220736
Country of Origin
Viet Nam

Dimensions

Width
47.244 in
Overall Height
70.236 in
Overall Depth
14.803 in

Details

Finish
Khaki Pine
Frame Material
Solid wood, Engineered wood
Item
Storage Organizer

Description

The Newberry Lane wall storage bookcase brings a touch of country chic with a whole heap of organizational potential. Finished in the natural woodgrain pattern of Khaki Pine this farmhouse bookcase exudes a timeless, rustic vibe that brings a perfect balance of softness and rural charm. Cozy but stylish, this bookcase with storage boasts a classic trellis construction, paired with a modern open shelf aesthetic that can be placed against a wall, or used as a room divider. With spacious shelving for classic book storage or open display, this open-shelf bookcase with doors has plenty of room for a menagerie of personal belongings. Three cabinet doors with stylish hardware and soft-closing hinges, offer hidden storage with adjustable shelves behind each door. This storage wall unit is finished on all sides, with a safety bracket that can be mounted on the back or side, allowing it to be safely secured from multiple angles for versatile placement anywhere in the room.


  • MULTI-ROOM STORAGE – This functional storage wall can meet your storage needs in a variety of rooms – living room, office, or kitchen. It also can be used as a room divider when the safety bracket is mounted on the side.
  • SPACIOUS SHELVING – Spacious open shelving for storage and display. Adjustable shelf behind each door provides versatile hidden storage. Three doors feature soft-closing hinges.
  • DIMENSIONS – 47-1/4"W x 14-3/4"D x 70-1/4"H
  • SAFETY FIRST – Wall anchor kit provided to help prevent tip-over accidents. It can be mounted on the back or side to allow unit to be used as a room divider.
  • CLEAR INSTRUCTIONS – With illustrated instructions and labeled parts, you'll set it up quickly and easily.
  • SAUDER TRUSTED SERVICE – For questions about product or assembly, we are here to help.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.