
North Avenue Console Charter Oak
Mfr # 422313
Zoro # G616078179
product price: $87.89
/ea
Free Shipping & Returns
Key Features
Overall Width
43.701 in
Overall Length
17.559 in
Overall Height
23.858 in
Color
Charter Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
422313
Zoro #
G616078179
UPC #
042666036740
Country of Origin
China
Dimensions
Overall Width
43.701 in
Overall Length
17.559 in
Overall Height
23.858 in
Details
Color
Charter Oak
Item
Console
Description
Add a little rustic elegance and industrial style to your home with this console from the North Avenue collection. This console table accommodates up to a 42'' TV weighing 50 lbs. or less, making it the perfect spot to binge watch your favorite shows and movies or play video games with your friends. This industrial TV console features a sturdy 1'' thick top and two shelves for storing and displaying your collection of knick-knacks, decorative plants, and photos of your family and friends. Keep your keys, phone charger, and purse handy with the top surface space. The lower two shelves provide you with ample storage and display space for anything from movies and books to additional home decor. This industrial console table is finished on all sides for versatile placement throughout your home, giving it a polished look from every angle. A powder coated metal frame and Charter Oak finish ensures this versatile TV stand will look great wherever it entertains.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.