
North Avenue Dresser Msm , Safety tested for stability to help reduce tip-over accidents (Discontinued)
- Mfr # 428205
- Zoro # G111227898
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
428205
Zoro #
G111227898
UPC #
042666067041
Country of Origin
Malaysia
Dimensions
Height
30 in
Width
42.95 in
Depth
15.83 in
Details
Finish
Sindoori Mango®
Material
Engineered wood, Metal
Description
Lack of storage is a thing of the past! Create the storage options your bedroom needs while adding a touch of the industrial-inspired style that you love with this 3 drawer dresser from the North Avenue collection. This 3 drawer chest features three spacious drawers that open and close on smooth metal runners and include safety stops. These large drawers are perfect for stowing away different items like blouses, stacks of slacks, your comfy pjs, and your collection of t-shirts. This bedroom dresser also includes two open shelves that offer an additional space to store and display things like books, accessories, organizing bins, and even a little home dcor. Its large top surface provides you with a space for even more storage and display of items like a wireless speaker, decorative plants, and framed photos. Finished in Sindoori Mango and detailed with a durable, black metal frame and hardware, this good-looking dresser with open shelves will make a great addition to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.