
North Avenue Tall Bookcase Co
Mfr # 420277
Zoro # G316078387
product price: $57.19
/eaKey Features
Length
11.614 in
Height
56.772 in
Width
23.465 in
Color
Charter Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420277
Zoro #
G316078387
UPC #
42666028288
Country of Origin
China
Dimensions
Length
11.614 in
Height
56.772 in
Width
23.465 in
Details
Item
Tall Bookcase
Color
Charter Oak
Description
Stack it, store it, and display it on this 4-shelf bookcase from the North Avenue collection. This tall bookcase features four shelves that are perfect for displaying a variety of different items like your collection of knick-knacks, decorative plants, and framed photos of your family and friends. These roomy shelves on this wood and metal bookcase also make a great spot to stow items like binders, books, board games, and other home decor. With a simple design that flatters your current home aesthetics while showcasing the items you place on it; this open shelf bookcase has the multifunctional purpose you've been looking for without taking away from the items that you place on it. Finished on all sides, this 4-shelf bookcase will look polished from every angle. With a durable, black metal frame and a Charter Oak finish, this versatile library make will be the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.