Nova Loft Bookcase With Doors Ka , Open shelving for storage and display of books or home decor

  • Mfr # 433801

  • Zoro # G011227776


product price: $204.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Depth
17.13 in
Height
75.98 in
Width
32.99 in
Material
Engineered wood, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433801
Zoro #
G011227776
UPC #
042666129176
Country of Origin
Viet Nam

Dimensions

Depth
17.13 in
Height
75.98 in
Width
32.99 in

Details

Material
Engineered wood, Metal

Description

Feature the dcor you want to display while hiding the items you don't, with this 5-shelf bookcase with doors. This versatile, open shelf bookcase provides efficient function and extensive storage simultaneously, with three spacious, open shelves that will make room for your vast selection of novels, binders, children's books, photos, collection of figurines, awards, trophies, or anything you could ever want to display. Meanwhile, this storage bookcase with doors provides a hidden area with an adjustable shelf allowing versatile space for any non-display items of all shapes and sizes. The back panels are removable and adjustable, allowing for the expression of your personal style. Finished in Kiln Acacia and paired with a durable white powder coated metal frame, the natural and neutral finish provides the versatility to fit in to any home dcor. This metal and wood bookcase is the additional storage solution you've been needing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.