
Nova Loft Lateral File Gw
Mfr # 429434
Zoro # G611228043
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Height
29.53 in
Material
Engineered wood, Metal
Overall Depth
17.24 in
Width
30.24 in
Finish
Grand Walnut®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
429434
Zoro #
G611228043
UPC #
042666094641
Country of Origin
Thailand
Dimensions
Height
29.53 in
Overall Depth
17.24 in
Width
30.24 in
Details
Material
Engineered wood, Metal
Finish
Grand Walnut®
Description
No one likes an unorganized office space. Create the storage and organization that your home office needs while adding a touch of the style that you love with this 2-drawer lateral file cabinet from the Nova Loft collection. This lateral filing cabinet features two large drawers with full extension slides that can hold letter or legal-size hanging files for increased organization options. An interlocking safety mechanism allows only one drawer to open at a time. The spacious top surface of this 2-drawer filing cabinet provides you with additional space to store and display various items like a wireless speaker, work binders, decorative plants, and framed photos of your family and friends. This wood lateral file cabinet has a place for all your things! This legal-size filing cabinet is finished on all sides for versatile placement throughout your home-it will look polished from every angle. Finished in Grand Walnut and detailed with a durable, black metal frame, this lateral file cabinet is everything your home office needs and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.