Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oe 60x24 Adj Height Desk White 3a

  • Mfr # 431985

  • Zoro # G616078353


product price: $534.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431985
Zoro #
G616078353
UPC #
42666176668
Country of Origin
Viet Nam

Description

Innovation meets modern ergonomic design with the 60-inch wide Sit/Stand Desk from Sauder, finished in versatile and neutral White that will easily blend with any decor. Elevate your work experience with electric height adjustment ranging from 28.35'' to 47.2'', catering to every stature and working position. Designed with your convenience in mind, this 60-inch sit/stand desk features a memory button that conveniently provides four pre-set height positions. A hidden wireless charging device for smartphones ensures your devices stay powered throughout a busy day. This electric standing desk has two USB ports, one type A and one type C, to provide additional power options. Organization is made easy with two hooks conveniently integrated for hanging headphones or bags. The melamine top surface of this adjustable height home office desk is heat, stain, and scratch resistance, ensuring the durability and longevity of your workspace. Safety and structural performance are a top priority - that's why this adjustable height standing desk adheres to the BIFMA standard x5.5. Adjustable levelers ensure stability on any surface, making this desk a reliable and adaptable addition to your workspace. The desk is not only functional but also versatile, as it is finished on all sides, allowing you the freedom to place it anywhere in your office or home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.