Pacific View 6 Dresser Prime Oak , Safety tested for stability to help reduce tip-over accidents

  • Mfr # 433563

  • Zoro # G611228036


product price: $415.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Depth
17.48 in
Material
Metal, Eng wood, Plastic
Height
34.57 in
Finish
Prime OakĀ®
Width
55.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433563
Zoro #
G611228036
UPC #
042666117111
Country of Origin
United States

Dimensions

Depth
17.48 in
Height
34.57 in
Width
55.83 in

Details

Material
Metal, Eng wood, Plastic
Finish
Prime OakĀ®

Description

Are you seeking a bedroom dresser with a rustic vibe that is as stylish as the clothes inside of it? This 6-drawer dresser from the Pacific View collection has the great looks you want with the expansive storage that we know you need. This bedroom dresser features six large drawers that open and close on smooth metal runners for easy-access storage of items like denim jeans, blouses, and cozy sweaters. This dresser with drawers also features a spacious top surface that provides space to store home essentials like decorative plants, cologne bottles, a makeup bag, and framed photos of your family. Need storage in a guest room? This double dresser has a universal aesthetic to fit seamlessly into the second bedroom, hallway, or foyer for added storage where you need it most. Finished in Prime Oak, this wood dresser will have your bedroom feeling organized in no time!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.