
Pacific View Horizontal Bookcase Po
Mfr # 433566
Zoro # G211227811
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Depth
14.49 in
Height
47.64 in
Width
55.75 in
Finish
Prime OakĀ®
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
433566
Zoro #
G211227811
UPC #
042666117128
Country of Origin
United States
Dimensions
Depth
14.49 in
Height
47.64 in
Width
55.75 in
Details
Finish
Prime OakĀ®
Material
Engineered wood
Description
The perfect piece to display and store books or your favorite dcor items in any room of your house. This cubby bookcase from the Pacific View collection fits the bill. A wide bookcase with cubby storage is a great piece to display framed photos, collectibles, or decorative accents. It is versatile enough to play a key part in any room of your home: As an accent furniture piece in your foyer or dining room, or as a sleek bookcase in the home office or living room. This display bookcase features four adjustable shelves that let you customize the storage cubbies to your liking. Find room for those tall books, a narrow vase, or your small knick-knacks. This storage bookcase includes quick and easy assembly with slide-on moldings because we know you want to get through the assembly process as quickly as possible to use your new bookshelf. Finished in Prime Oak, this bookcase gives you the combined look of two bookshelves with cubbies, making this the ideal storage solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.