
Pacific View Night Stand Prime Oak
Mfr # 433565
Zoro # G411228144
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Height
25.83 in
Depth
17.48 in
Material
Engineered wood, Metal
Width
21.5 in
Finish
Prime OakĀ®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
433565
Zoro #
G411228144
UPC #
042666117142
Country of Origin
United States
Dimensions
Height
25.83 in
Depth
17.48 in
Width
21.5 in
Details
Material
Engineered wood, Metal
Finish
Prime OakĀ®
Description
Looking to add some stylish bedside storage to your home? Check out this 1-drawer nightstand from the Pacific View collection. This nightstand with open shelf offers a spacious top surface that provides you with room for bedside items like an accent lamp, your alarm clock, coasters, and a cup of water. This nightstand with open storage features a drawer with metal runners and safety-stops to provide you with a convenient spot to stow away items like your reading glasses, your collection of crossword puzzles, and the TV remote. This bedside table with drawer also features a lower open shelf for additional storage space of miscellaneous items like books and storage bins. This single drawer nightstand is finished on all sides, meaning it looks good no matter where it stands -- the bedroom, or next to the couch in the living room. Finished in Prime Oak, this bedside table will put that finishing touch on your bedroom dcor and help you contain the clutter for a relaxing, stylish bedroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.