Zoro Homepage

Palladia Lateral File Sec

  • Mfr # 412015

  • Zoro # G516078170


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Features
Width
36.811 in
Length
22.008 in
Overall Height
29.606 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412015
Zoro #
G516078170
UPC #
042666111638
Country of Origin
United States

Dimensions

Width
36.811 in
Length
22.008 in
Overall Height
29.606 in

Details

Features
Item
Lateral File
Color
Select Cherry

Description

Ensure your office space has plenty of room for your important documents and information with this lateral file cabinet from the Palladia collection. Both drawers of this lateral filing cabinet feature full extension slides to hold letter, legal, or European-style hanging files to keep your most important documents organized. An interlocking safety mechanism allows only one drawer to open at a time to keep your safety in mind. Assembly is a breeze with the T-slot drawer system that allows you to spend more time storing and less time assembling. The top surface of this 2-drawer lateral file cabinet can be used to house your printer, photos of your family, and other office supplies. Finished in Select Cherry, this classy file cabinet will complete your office. Keep your home or office organized but still looking great with this wood lateral file cabinet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.