Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Palladia Lateral File Vo

  • Mfr # 420607

  • Zoro # G816078160


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Features
Drawers with full extension slides hold letter, legal or European size hanging files to help keep you organized. <br>Patented, interlocking safety mechanism allows only one drawer open at a time. <br>Quick and easy assembly with patented T-slot drawer system. <br>Vintage OakĀ® finish.
Width
36.811 in
Overall Height
29.606 in
Length
22.008 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420607
Zoro #
G816078160
UPC #
042666032759
Country of Origin
United States

Dimensions

Width
36.811 in
Overall Height
29.606 in
Length
22.008 in

Details

Item
Lateral File
Features
Drawers with full extension slides hold letter, legal or European size hanging files to help keep you organized. <br>Patented, interlocking safety mechanism allows only one drawer open at a time. <br>Quick and easy assembly with patented T-slot drawer system. <br>Vintage OakĀ® finish.
Color
Vintage Oak

Description

Elegant style and organization - that is what you will get with this lateral file from the Palladia collection. This handsome file cabinet features two drawers that open and close on smooth full extension slides. Each drawer accommodates letter, legal or European size hanging files to keep you organized and clutter free. It features a patented, interlocking safety mechanism that allows only one drawer to open at a time for increased safety. Its spacious tabletop surface makes the perfect spot to display all your favorite things - a stylish accent lamp, awards and achievements, decorative plants or any other home decor. Use it in your office, living room, or around the home as an accent piece - it looks good no matter where it stands! Finished in a beautiful Vintage Oak, this stunning lateral file gives your home the style you have been craving with the functionality you have needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.