
Palladia Library W/doors Glacier Oak , Three adjustable shelves provide versatility
Mfr # 432729
Zoro # G211228672
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Depth
13.9 in
Height
71.85 in
Width
29.37 in
Finish
Glacier OakĀ®
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
432729
Zoro #
G211228672
UPC #
042666116022
Country of Origin
United States
Dimensions
Depth
13.9 in
Height
71.85 in
Width
29.37 in
Details
Finish
Glacier OakĀ®
Material
Engineered wood
Description
No home office is complete without convenient storage and organization. Tidy up your workspace without having to sacrifice on style with this library bookcase with doors from the Palladia collection. This library bookcase with doors features spacious shelving that provide you with the space to store and display various items such as your collection of books, decorative plants, stacks of magazines, and photos of your family and friends. Three of the shelves are adjustable with one behind the doors, allowing them to move to different heights to create flexible storage options for items of all shapes and sizes. This library bookcase also features hidden storage behind two framed panel doors for office clutter and extra supplies, or other household items. The enclosed back panel includes cord access so you can keep all your wires neat and out of sight. Finished in Glacier Oak with a dark Rosso Slate finish accent, this 5-shelf bookcase gives your home office just the organization it needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.