Zoro Homepage

Palladia Library W/doors Sec

  • Mfr # 412019

  • Zoro # G016078212


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Length
13.898 in
Width
29.37 in
Height
71.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412019
Zoro #
G016078212
UPC #
042666111645
Country of Origin
United States

Dimensions

Length
13.898 in
Width
29.37 in
Height
71.85 in

Details

Color
Select Cherry
Item
Library With Doors

Description

Storage that makes a statement - that is the essence of this beautiful library bookcase from the Palladia collection. This library with doors features three spacious, open shelves ideal for storing and displaying collectibles and keepsakes to show off to friends and family. With two of those being adjustable shelves to create flexible storage options, this 5-shelf bookcase is ideal for at-home entertaining, craft supply organization or bathroom storage. From bottles of wine to bottles of shampoo, there's sufficient space for everything. Behind the double doors, a hidden storage area includes a large adjustable shelf perfect for general storage or organization of office essentials. It also includes cord access through the enclosed back panel to keep wires organized and out of the way. This tall bookshelf has detailed, framed panel doors and nickel hardware to give it an extra touch of classic beauty. Finished in Select Cherry, this stunning bookcase with doors makes a great addition to any room of the home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.