Zoro Homepage

Palladia Library W/doors Spo

  • Mfr # 424813

  • Zoro # G216078227


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Length
13.898 in
Features
Three adjustable shelves for flexible storage options. <br>Hidden storage behind doors hides your clutter and chaos. <br>Enclosed back panel has cord access to allow a convenient path for cables and cords. <br>Quick and easy assembly with patented slide-on moldings. <br>Split OakĀ® finish.
Color
Split Oak
Height
71.85 in
Width
29.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424813
Zoro #
G216078227
UPC #
042666048750
Country of Origin
United States

Dimensions

Length
13.898 in
Height
71.85 in
Width
29.37 in

Details

Item
Library Bookcase With Doors
Features
Three adjustable shelves for flexible storage options. <br>Hidden storage behind doors hides your clutter and chaos. <br>Enclosed back panel has cord access to allow a convenient path for cables and cords. <br>Quick and easy assembly with patented slide-on moldings. <br>Split OakĀ® finish.
Color
Split Oak

Description

No office is complete without convenient storage and organization. Tidy up your workspace without having to sacrifice on style with this library bookcase with doors from the Palladia collection. This stunning five-shelf bookcase features five spacious areas that provide you with the space to store and display various items, such as your book collections, decorative plants, stacks of magazines, and photos of your family and friends. Three of the shelves are adjustable, giving you the ability to move them to different heights to create flexible storage for items of all shapes and sizes. This bookcase with doors also features hidden storage behind two framed panel doors. Its enclosed back panel includes cord access so you can keep all your wires neat and out of sight. Lean into your rustic-meets-classic style. Finished in Split Oak and detailed with attractive hardware, this five-shelf bookcase with doors gives your home office just the organization it needs while offering you the opportunity to furnish your space in a style that reflects your personality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.