Zoro Homepage

Palladia Library W/doors Vo

  • Mfr # 420609

  • Zoro # G716078079


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Height
71.85 in
Length
13.898 in
Width
29.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420609
Zoro #
G716078079
UPC #
042666032735
Country of Origin
United States

Dimensions

Height
71.85 in
Length
13.898 in
Width
29.37 in

Details

Color
Vintage Oak
Item
Library With Doors

Description

Add timeless beauty and elegant style to any home decor with this library with doors from the Palladia collection. This bookshelf features two spacious adjustable shelves that are perfect for storing and displaying anything from kitchen and dining room accessories to a stash of craft and hobby supplies. Behind the framed double doors is an additional hidden storage area that contains an adjustable shelf to stow away other miscellaneous around home essentials - like all the stuff guests don't need to see! This 5-shelf library also features cord access through the enclosed back panel so keeping all wires and cables neat and out of sight is a snap. The charming style and convenient functionality make this library bookcase a perfect fit for living room entertaining or a mini bar, home office use, or even linen storage in the bathroom. Finished in Vintage Oak and accented with black hardware, this stunning bookcase with doors gives a fresh new look with classic style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.