
Porto Palma Lateral File Ha , Durable, 1 in. thick top for decor or your printer
Mfr # 431276
Zoro # G311228152
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Height
30 in
Material
Engineered wood
Overall Depth
18.5 in
Width
30.08 in
Finish
Haze Acacia®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
431276
Zoro #
G311228152
UPC #
042666116398
Country of Origin
Thailand
Dimensions
Height
30 in
Overall Depth
18.5 in
Width
30.08 in
Details
Material
Engineered wood
Finish
Haze Acacia®
Description
Are the stacks of paper and folders on your desk becoming unbearable? Free up your workspace and get organized with this 2-drawer lateral file cabinet from the Porto Palma collection. This lateral filing cabinet features a large lower drawer with full extension slides that can hold letter or legal-size hanging files to keep important documents organized. An upper storage drawer features metal runners and safety stops for other office supplies you need to have at the ready. Use the durable, 1 in. thick top surface as a space for your printer or use it to display photos of your family or other home dcor. Finished on all sides for versatile placement, this 2-drawer filing cabinet will look polished from every angle. Finished in Haze Acacia, this legal-size filing cabinet creates a contemporary, exotic look to your home office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.