
Power Grommet 3a
Mfr # 427829
Zoro # G416078256
product price: $68.85
/eaKey Features
Width
3.362 in
Length
3.362 in
Height
2.713 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
427829
Zoro #
G416078256
UPC #
42666083867
Country of Origin
China
Dimensions
Width
3.362 in
Length
3.362 in
Height
2.713 in
Details
Color
Black
Item
Black Desktop Power Outlet with 2 USB Ports
Description
Say goodbye to crawling under your desk to plug or unplug those electric cords. With the powered grommet from the Sauder Select collection, you can easily plug in your chargers or lamp from the surface of your desk. This desktop power grommet features two USB ports and one U.S. 3-pin plug, making it ideal for phone or smart watch chargers, laptop chargers, or extra desk lighting with an added lamp. This desktop power outlet with USB includes a 6.5 ft standard power cord to reach electrical sockets. The best power grommets for desks, like this one, are ETL certified and in compliance with national safety standards, meaning you never have to worry about the safety of your grommet. This power grommet includes plastic casing and fits all Affirm collection desks. Finished in a universal Black, this desktop power outlet is the addition to your desk you never knew, or maybe just realized, you needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.