Zoro Homepage

Rattan 16in d 2-Door Cabinet Hash 3a

  • Mfr # 443649

  • Zoro # G816468190


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Finish
Harmony Ash
Material
Engineered wood
Overall Depth
15.512 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443649
Zoro #
G816468190
UPC #
42666244466
Country of Origin
Viet Nam

Dimensions

Height
71.102 in
Width
29.606 in
Overall Depth
15.512 in

Details

Finish
Harmony Ash
Item
Storage Cabinet
Material
Engineered wood

Description

Enjoy the rustic luxury of the rattan door storage cabinet from Sauder for a laid-back style on the outside that conceals an organizational mastermind within. Hidden storage lies behind doors with delicate, soft-closing hinges, which prevents slamming and pinches. The six adjustable shelves of this 2-door storage cabinet provide versatile storage for items short or tall. Keep big bottles of laundry detergent well organized in the utility room, or organize stacks of towels, sheets and blankets. The full upper shelf of this storage cabinet with doors provides space for things like wide board game boxes, or boxes of office supplies or bins for crafting items. The door fronts feature rattan inserts that will infuse the peaceful essence of nature into the daily routine of life. With a minimalist-inspired Harmony Ash finish and the tranquil aesthetic of the nature, this double door storage cabinet transfers any space from cluttered to calm.


  • MULTI-ROOM STORAGE – This functional cabinet can meet your storage needs in a variety of rooms – living room, kitchen, office, or bedroom.
  • ADJUSTABLE SHELVING – Six adjustable shelves and full upper shelf for the ultimate storage versatility. Each adjustable shelf has a maximum weight capacity of 25 lbs.
  • DECORATIVE DETAILING – Doors with soft-closing hinges feature decorative rattan inserts.
  • DIMENSIONS – 29-5/8"W x 15-1/2"D x 71-1/8"H
  • SAFETY FIRST – Wall anchor kit provided to help prevent tip-over accidents.
  • CLEAR INSTRUCTIONS – With illustrated instructions and labeled parts, you'll set it up quickly and easily.
  • SAUDER TRUSTED SERVICE – For questions about product or assembly, we are here to help.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.