Zoro Homepage

Rattan 29in w Shoe Cabinet Hash 3a

  • Mfr # 443654

  • Zoro # G516468216


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Finish
Harmony Ash
Overall Depth
14.094 in
Material
Engineered wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443654
Zoro #
G516468216
UPC #
42666244121
Country of Origin
Viet Nam

Dimensions

Width
29.291 in
Height
47.087 in
Overall Depth
14.094 in

Details

Finish
Harmony Ash
Item
Storage Cabinet
Material
Engineered wood

Description

Maximize floor space with the elevated organization functions of the shoe storage cabinet from Sauder. Finished in the light woodgrain of Harmony Ash, this 2-door shoe cabinet is simple, convenient and stylish. Infused with a natural accent of bohemian style, the doors of this shoe cabinet with open shelf feature rattan inserts. With soft-closing hinges to avoid finger pinches and hidden storage behind island chic doors, a jumbled pile of footwear will soon become a household fashion staple. Three adjustable shelves and two fixed shelves provide versatile storage options for shoes of all sizes, from casual sneakers to snazzy high heels or tall, chunky boots. For an added bonus, this trendy shoe organizer cabinet offers an open bottom shelf for quick and convenient access to your favorite fancy flats or most comfy kicks. Take on the challenge of a cluttered and chaotic entryway with the classic and transitional style of this rattan shoe cabinet.


  • MULTI-ROOM STORAGE – This functional cabinet can meet your storage needs in either bedroom or entryway. Saves floor space while providing better shoe organization.
  • ADJUSTABLE SHELVING – Three adjustable shelves and two fixed shelves behind doors. Each adjustable shelf has a maximum weight capacity of 30 lbs.
  • DECORATIVE DETAILING – Doors with soft-closing hinges feature decorative rattan inserts.
  • DIMENSIONS – 29-1/4"W x 14-1/8"D x 47-1/8"H
  • SAFETY FIRST – Wall anchor kit provided to help prevent tip-over accidents.
  • CLEAR INSTRUCTIONS – With illustrated instructions and labeled parts, you'll set it up quickly and easily.
  • SAUDER TRUSTED SERVICE – For questions about product or assembly, we are here to help.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.