Zoro Homepage

River Ranch 4-Drawer Chest Grand Walnut

  • Mfr # 430049

  • Zoro # G411227932


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Depth
17.87 in
Material
Engineered wood
Height
42.13 in
Width
31.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430049
Zoro #
G411227932
UPC #
042666091640
Country of Origin
United States

Dimensions

Depth
17.87 in
Height
42.13 in
Width
31.73 in

Details

Finish
Grand Walnut®
Material
Engineered wood

Description

Is your abundance of clothes and accessories beginning to get a little overwhelming? We can fix that! Add some much-needed storage space to your bedroom while adding the charming style and design of this 4-drawer chest from the River Ranch collection. This 4-drawer dresser features four spacious drawers - one smaller top drawer and three larger lower drawers. These four drawers with metal runners and safety stops are ideal for convenient storage of all your favorite wardrobe options like stacks of slacks and your favorite blouses to your collection of t-shirts and comfy sweatpants. This bedroom dresser also offers a spacious top surface that provides you with the perfect amount of space to store additional bedroom items and display home dcor like an accent lamp, your makeup bag, bottles of perfume and photos of your family! Organize your bedroom as quick as possible with the slide-on moldings that help make this wood chest of drawers quick and easy to assemble. Finished in Grand Walnut and detailed with stylish attractive hardware, this 4-drawer rustic dresser is the solution to all your storage woes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.