
River Ranch 4-Drawer Chest Sm , Safety tested for stability to help reduce tip-over accidents
Mfr # 430050
Zoro # G711227915
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Width
31.73 in
Depth
17.87 in
Height
42.13 in
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
430050
Zoro #
G711227915
UPC #
42666091657
Country of Origin
United States
Dimensions
Width
31.73 in
Depth
17.87 in
Height
42.13 in
Details
Finish
Sindoori Mango®
Material
Engineered wood
Description
Too many clothes and not enough storage space? Not for long! Create the versatile storage options that your home needs without having to sacrifice on the style you love with this 4-drawer chest from the River Ranch collection. This bedroom dresser features four drawers that open and close on smooth metal runners making it ideal for easy access storage of a variety of different items like stacks of blue jeans and button up shirts to your comfy sweatpants and secret stash of t-shirts. The three lower drawers are extra deep for storage of your bulkiest sweaters or extra bed linens. This 4-drawer dresser features a spacious top surface that makes a great place for additional storage of bedroom essentials and displaying home dcor items like an accent lamp, your alarm clock, bottles of perfume and pictures of your family and friends. Assembling this wood chest of drawers is a breeze with slide-on moldings. Finished in Sindoori Mango and detailed with attractive hardware, this rustic dresser is the solution to all your storage woes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.