Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

River Ranch 4-Drawer Chest White Plank

  • Mfr # 430048

  • Zoro # G211227866


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Depth
17.87 in
Width
31.73 in
Material
Engineered wood
Height
42.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430048
Zoro #
G211227866
UPC #
042666091664
Country of Origin
United States

Dimensions

Depth
17.87 in
Width
31.73 in
Height
42.13 in

Details

Finish
White Plank®
Material
Engineered wood

Description

Style and storage all in one! Conveniently stow away all your clothes and accessories without having to sacrifice on the style you love with this 4-drawer chest from the River Ranch collection. This 4 drawer dresser features four large drawers that open and close on smooth metal runners and feature safety stops. The spacious drawers of this white dresser provide you with the perfect amount of space for storing a variety of different items like stacks of slacks and your button-up shirts, and the three lower drawers are extra deep - large enough for your cozy sweatpants and collection of t-shirts. You can find a place for all your things. This rustic dresser also offers a spacious top surface that provides you with room to store and display items like your makeup bag, accent lamp, decorative plants, and photos of your family. Quick and easy assembly with slide-on moldings means you'll spend less time assembling, and more time storing. Finished in White Plank and detailed with attractive hardware, this wood chest of drawers will have your bedroom feeling stylish and organized in no time!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.