River Ranch Dresser Sm , Safety tested for stability to help reduce tip-over accidents

  • Mfr # 430045

  • Zoro # G111228185


product price: $305.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Width
50.55 in
Depth
16.93 in
Material
Engineered wood
Height
32.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430045
Zoro #
G111228185
UPC #
042666091688
Country of Origin
United States

Dimensions

Width
50.55 in
Depth
16.93 in
Height
32.68 in

Details

Finish
Sindoori Mango®
Material
Engineered wood

Description

Have enough storage until the cows come home. This dresser from the River Ranch collection offers 6-drawer storage for any style of home dcor. This bedroom dresser features six drawers on metal runners and safety stops. The lower four drawers of this 6-drawer dresser are extra deep, for thick sweaters, bulky denim, large linens, and more. Store socks, T-shirts, or other necessities in the top two drawers of this bedroom dresser, while the top surface provides additional storage for a jewelry box, perfumes, picture frames, or whatever you wish to display. A tip restraint strap is included for extra safety and support of this dresser with drawers. You will spend less time assembling your new double dresser with a T-slot drawer system and slide-on moldings that make assembly quick and easy. Whether you need extra drawer space in the guest room, spare room, or the master bedroom, this dresser has the space and good looks for any room. Finished in Sindoori Mango, liven up your bedroom with this wood dresser.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.