
River Ranch Full-Queen Headboard Gw , Attaches to full or queen size bed
Mfr # 429880
Zoro # G711228677
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Material
Engineered wood
Depth
10.16 in
Height
40.63 in
Width
62.36 in
Finish
Grand Walnut®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
429880
Zoro #
G711228677
UPC #
042666091701
Country of Origin
United States
Dimensions
Depth
10.16 in
Height
40.63 in
Width
62.36 in
Details
Material
Engineered wood
Finish
Grand Walnut®
Description
Make a statement in your bedroom, while adding storage and display space with this full/queen headboard from the River Ranch collection. This queen bookcase headboard attaches to a full or queen size bed frame, allowing you to upgrade the master bedroom, spare room, or just about anywhere you need a place to lay your head. A spacious display area for your alarm clock, phone, tablet, or books, ensures that this headboard is as functional as it is stylish. Two adjustable shelves allow you to customize and style your new rustic full size bookcase headboard to your specific needs. Charging your phone is as easy as ever because this queen headboard with storage accommodates optional Hidden Wireless Qi Compatible Charger by Eggtronics 425905 sold separately - visit sauder.com for more information. Your full-size headboard with storage will remain free of tangled cords because the enclosed back panel features cord access to charge your phone, smart watch, or tablet. Finished in a complex Grand Walnut, this bookcase headboard with storage blends into your current home dcor while standing out with its impressive multifunctionality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.